Beli relay releco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON General Purpose Relay (Relai Serbaguna)
    Mulai

    Rp58.900

    OMRON General Purpose Relay (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  2. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  3. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  4. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  5. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  6. monotaro On/Off Switch Relay (12 VDC Only) (Relay On-Off)
    Mulai

    Rp97.900

    monotaro On/Off Switch Relay (12 VDC Only) (Relay On-Off)
    Deskripsi:
    "Anda dapat menggunakannya untuk komponen listrik berkapasitas besar. Dengan terminal yang mudah dihubungkan. Dengan memasang relai di dekat komponen listrik, kabel daya dapat dihubungkan ke baterai dengan jarak terpendek, dan penurunan tegangan dapat diminimalkan seminimal mungkin. Arus yang digunakan di sakelar hanya memerlukan arus kecil dengan mengaktifkan koil relai. Baik kabel kontrol plus maupun minus dapat digunakan. Tipe tahan tetesan sederhana.. Penggunaan eksklusif mobil DC12V.
    atribut:
    • Consumption Electric Current (mA): 12V Approx. 150
    • Rated Voltage (V): 12
    • Available Power: MAX240W(12V/20A)
  7. Chint Socket Relay
    Mulai

    Rp19.900

    Chint Socket Relay
    Deskripsi:
    Specification of Socket Relay Chint NXJ 2Z 3Z 4Z 8 11 14 PINIs a component that has an important role in the installation of electric relays so that they can work optimally with precise installation.Socket Relay for NXJ 2Z, 3Z and 4ZFor 8 Pin, 11 Pin and 14 Pin
  8. BOSCH Automotive Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  9. OMRON Surface Mount Relay G6S DC24V
    Mulai

    Rp119.900

    OMRON Surface Mount Relay G6S DC24V
    Deskripsi:
    A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
    atribut:
    • Contact Configuration: 2c
    • Coil Rated Voltage (V): DC24
  10. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    22%
    Mulai

    Rp58.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  11. OMRON Special Purpose Relay (Relai Khusus)
    Mulai

    Rp829.900

    OMRON Special Purpose Relay (Relai Khusus)
    Deskripsi:
    Special Purpose Relay
    atribut:
    • Item Code: G4Q 1172B
    • Terminal Shape: Plug-in
    • Contact Type: Single
    • Contact Form: DPDT
    • Enclosure Construction: with Casing
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Coil Rated Voltage (V): AC220
    • Contact Configuration: 2c
    • Contact Material: Ag/alloy
    • Contact Mechanism: single contact
    • Contact Rated Control Capacity (V-A): AC220-5/DC24-5 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: More than 500,000 steps (rated load switching frequency 1200 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 60 times/min)
    • Impact Resistance Durability (m/s²): 500
    • Indicator Light: Nothing
    • Inductive Load (V-A): AC 220-3, DC24-4 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter. Ambient temperature 23℃
    • Maximum Allowable Contact Current (A): 5
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Maximum Opening/Closing Frequency (times/hour): 1200 (mechanical)
    • Maximum Switching Capacity (VA/W): Resistive load: 1100-120, Inductive load (cosΦ=0.4 L/R=7ms): 660-100
    • Maximum Switching Frequency (times/hour): 1200
    • Maximum Value of Contact Current (A): Resistive load: 5, inductive load (cosΦ=0.4 L/R=7ms): 5
    • Maximum Value of Contact Voltage (V): AC250
    • Mechanical Durability: More than 5 million steps (opening/closing frequency 1200 times/h)
    • Mounting Shape: Standard form
    • Number of Poles: 2
    • Number of pins (pins): 8
    • Operating Ambient Temperature (°C): -10 to +55 (no freezing or condensation)
    • Operating Time (ms) : 60 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Protection Class: Comes in a case
    • Rated Coil Voltage (V): AC 200-220
    • Rated Current (A): 5
    • Rated Current (mA) : 37(50Hz), 32/36.8(60Hz)
    • Resistive load: AC 220V 5A, DC 24V 5A
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.25mm (Double amplitude 0.5mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: General relay
  12. Legrand Two Pole Latching Relay
    Mulai

    Rp1.199.900

    Legrand Two Pole Latching Relay
    atribut:
    • Height (mm): 95
    • Width (mm): 17.8
    • Frequency Control Voltage 1 (Hz): 50-60
    • Mounting Method: DIN rail
    • Depth (mm): 70.2
    • Built-in Depth (mm): 44
    • Function: Mechanical for centralized control
    • Number of Contacts As Changeover Contact: 0
    • Number of Contacts As Normally Closed Contact: 0
    • Number of Contacts As Normally Open Contact: 2
    • Type of Control Voltage 1: AC
    • Width in Number of Modular Spacings: 1
  13. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
Daftar Harga relay releco Terbaru November 2026
OMRON General Purpose Relay (Relai Serbaguna)Rp58.900
OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Rp119.900
Chint Relay With IndicatorRp43.900
OMRON PCB RelayRp98.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
monotaro On/Off Switch Relay (12 VDC Only) (Relay On-Off)Rp97.900
Chint Socket RelayRp19.900
BOSCH Automotive Mini Relay (Relai Otomotif)Rp27.900
OMRON Surface Mount Relay G6S DC24VRp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)